Learn More
Globe Scientific Workstation Rack for CryoClear™ Vials
Description
- Format: 10 x 4 (40-place)
- Material: Polycarbonate (PC)
- Anti-slip rubber feet
- Autoclavable at 121°C, 15 psig (1 bar) for 20 min.
- Temperature range: -196°C to +121°C
- Dimensions: 215 x 100 x 25mm
Specifications
Specifications
| Color | Green |
| Holds | 40 Vials |
| Array | 10 x 4 |
| Material | Polycarbonate |
| Type | Workstation Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.