Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Workstation Storage Bin
GREENER_CHOICE

Catalog No. 03448400
Change view
Click to view available options
Color:
Clear
Dimensions (L x W x H):
18 x 12.25 x 6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
03-448-400 Clear 18 x 12.25 x 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-400 Supplier Heathrow Scientific™ Supplier No. HS234523
  • $488.00
    $407.65 / Each of 1

    Save $80.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Workstation Storage Bin is a lab consumables holder and dispenser that allows you to organize your most commonly used laboratory items in one central location.

  • Acrylic unit has room to store gloves, Kim wipes™, and Parafilm™
  • Lidded bins to store tubes, tips, or other small items
  • Provides 5 compartments

Specifications

Type Storage Bin
Material Acrylic
Color Clear
Shape Rectangular
Autoclavable Not Autoclavable
For Use With (Application) Storing and organizing lab items in one place
Holds Laboratory disposables
Dimensions (L x W x H) 18 x 12.25 x 6.5 in.
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.