Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Worth 7000 RF Terminal Holder
SDP

Catalog No. 22000437
Change view
Click to view available options
Description:
Keyhole slots for wall mount
Powerful Magnet Mount
Powerful VHB Tape Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
22-000-437 Powerful VHB Tape Mount
22-000-435 Keyhole slots for wall mount
22-000-436 Powerful Magnet Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-437 Supplier Poltex Supplier No. SCANNERT
Add to Cart
Add to Cart

Holds Worth RF Scanner.

Durable and cleanable PETG construction

Specifications

Description Powerful VHB Tape Mount
Height (Metric) 127 mm
Width (Metric) 116 mm
Weight (Metric) 275 g
For Use With (Application) Worth 7000 RF Terminal
Includes Holder
Length (Metric) 100 mm
Quantity 1
Type Worth 7000

Scanner not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.