Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Wraptor Nylon Cloth Labels

Catalog No. 19109468 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.5 x 0.75 in. (W x H)
1 x 1 in.
1 x 1.5 in. (W x H)
2 x 2 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-109-468 0.5 x 0.75 in. (W x H)
19-109-461 1 x 1 in.
19-109-470 2 x 2 in.
19-109-469 1 x 1.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-109-468 Supplier Brady™ Supplier No. WRAP7499
Add to Cart
Add to Cart

Ideal for electrical, telecommunication and datacomm identification. Brady™ Wraptor Nylon Cloth Labels are sized to fit standard blank write-on right-to-lnow labels.

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Suggested Ribbon Series: R4300
Adhesive Type Acrylic, Permanent, Cold-temperature
Color White
Material Nylon Cloth
Product Type Wraptor Label
For Use With (Application) Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking
Size (English) 0.5 x 0.75 in. (W x H)
Thickness (English) 0.0065 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.