Learn More
Wright's Stain, Rapid Formula, for Staining and General Differentiation of Blood Corpuscles, Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Specifications
| Odor | Characteristic alcohol |
| Packaging | Amber Glass Bottle |
| Color | Dark Purple |
| pH | 6.30-6.50 |
| Solubility Information | Solubility in Water: Infinite |
| Quantity | 1 L |
| Physical Form | Solution |
| Grade | Laboratory |
| Chemical Name or Material | Wright's Stain |
Safety and Handling
| Recommended Storage | Flammable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.