Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Flask Shaker, Variable Speed

Catalog No. p-8439002 Shop All Fisherbrand Products
Change view
Click to view available options
Frequency:
50 Hz
60 Hz
Voltage:
115 V
220 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency Voltage
14-400-602 60 Hz 115 V
14-400-603 50 Hz 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-400-602
Add to Cart
Add to Cart
Request a Quote

High performance flask shaker with expansion capabilities to meet all of your laboratory needs.

  • Variable Speed with Timer
  • Accommodates 8 Vessels
  • Shafts and Clamps Included
  • 385 OSC per Minute
  • Max tested Load at 10 LBS

Specifications

Oscillation 0 to 450 Oscillations/min.
Tilt Angle 0 to 15°
Voltage 115 V
Holds 8 x 250 mL vessels
Load Bearing Capacity (English) 10 lb.
Frequency 60 Hz
Shipping Weight (English) 70 lb.
Includes Side Arm Shafts, Clamps, Power Cord, Manual, Allen Wrench, Lever Arm Break
No. of Positions 8
Timer Range 0 to 60 min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.