Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wrist Shaker Accessories
SDP

Catalog No. 05450124 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
6 Position Side-arm Assembly
8 Position Side-arm Assembly
For Use With (Equipment):
Fisher Scientific Wrist Shaker
Wrist Motion Shaker
No. of Positions:
6
34
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) No. of Positions
05-450-124 6 Position Side-arm Assembly Wrist Motion Shaker 6
05-450-125 8 Position Side-arm Assembly Fisher Scientific Wrist Shaker 34
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-450-124

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Fisherbrand wrist motion shaker side-arm assembly accessories make your lab life easier with 3 options to choose from, 2, 6, or 8 clamp assembly.

Fisherbrand wrist action shaker accessories are available in a 2, 6, and 8 clamp assembly.

  • Rubber grips
  • Clamps
  • Flasks from 8mL to 500mL
  • Sturdy assembly

Specifications

Holds 8 to 500 mL
Product Type 6 Position Side-arm Assembly
For Use With (Equipment) Wrist Motion Shaker
Includes  Clamps
No. of Positions 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.