Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Write-On Magnetic Labels

Catalog No. 19112916 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-112-916 Blue
19-112-917 Green
19-112-918 Orange
19-112-921 Yellow
19-112-919 Red
19-112-920 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-112-916 Supplier Brady™ Supplier No. 56957
Add to Cart
Add to Cart

Label and update with incredible flexibility. Brady™ Write-On Magnetic Labels can be used for flexible short-term labeling with the included water-soluble pen, or can be used for permanent labeling with a permanent marking pen.

  • Re-useable labels with water-soluble pen (included) that wipes off with wet cloth
  • Special label surface accepts water-soluble pen
  • Magnetic material available in six colors
  • Sold on 1 in. x 50 ft. rolls

Specifications

Color Blue
Format Roll
Material Magnetic
Product Type Write-on Magnetic Labels
Shape Rectangle
Size (English) 50 ft. x 1 in.
Size (Metric) 15.2 m x 2.54 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.