Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Write-On™ Paper Label Tapes
GSA_VA

Catalog No. 03411612 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Red
White
White, Yellow, Green
Yellow
Dimensions (L x W):
13.7 m x 1.9 cm
13.7 m x 12.7 mm
13.7 m x 19 mm
13.7 m x 25.4 mm
36.4 m x 1.9 cm
36.4 m x 12.7 mm
36.4 m x 19 mm
36.4 m x 25.4 mm
36.4 m x 25.4mm
54.6 m x 12.7 mm
54.6 m x 19 mm
54.6 m x 25.4 mm
Diameter (English):
1 in.
3 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Diameter (English)
03-411-612 Red 36.4 m x 12.7 mm 3 in.
03-411-624 Orange 36.4 m x 12.7 mm 3 in.
03-411-621 Blue 36.4 m x 12.7 mm 3 in.
03-411-607 Green 13.7 m x 19 mm 1 in.
03-411-622 Blue 36.4 m x 19 mm 3 in.
03-411-616 Yellow 36.4 m x 19 mm 3 in.
03-411-601 White 13.7 m x 19 mm 1 in.
03-411-623 Blue 36.4 m x 25.4 mm 3 in.
03-411-619 Green 36.4 m x 19 mm 3 in.
03-411-609 White 36.4 m x 12.7 mm 3 in.
03-411-600 White 13.7 m x 12.7 mm 1 in.
03-411-628 White 54.6 m x 19 mm 3 in.
03-411-625 Orange 36.4 m x 19 mm 3 in.
03-411-610 White 36.4 m x 19 mm 3 in.
03-411-604 Yellow 13.7 m x 19 mm 1 in.
03-411-602 White 13.7 m x 25.4 mm 1 in.
03-411-608 Green 13.7 m x 25.4 mm 1 in.
03-411-611 White 36.4 m x 25.4mm 3 in.
03-411-603 Yellow 13.7 m x 12.7 mm 1 in.
03-411-614 Red 36.4 m x 25.4 mm 3 in.
03-411-605 Yellow 13.7 m x 25.4 mm 1 in.
03-411-606 Green 13.7 m x 12.7 mm 1 in.
03-411-620 Green 36.4 m x 25.4 mm 3 in.
11-865-109 White, Yellow, Green 13.7 m x 1.9 cm 1 in.
03-411-613 Red 36.4 m x 19 mm 3 in.
03-411-629 White 54.6 m x 25.4 mm 3 in.
11-865-110 Assorted 36.4 m x 1.9 cm 3 in.
03-411-626 Orange 36.4 m x 25.4 mm 3 in.
03-411-627 White 54.6 m x 12.7 mm 3 in.
03-411-615 Yellow 36.4 m x 12.7 mm 3 in.
03-411-617 Yellow 36.4 m x 25.4 mm 3 in.
03-411-618 Green 36.4 m x 12.7 mm 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 03-411-612 Supplier Bel-Art™ Supplier No. F134840050
Add to Cart
Add to Cart

Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.

  • Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Colored paper with rubber resin adhesive resists moisture and most solvents
  • Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Adhesive Type Rubber, Resin
Coating None
Color Red
Display Blank
Finish Matte
Format Roll
Material Paper
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
For Use With (Application) For use in low temperature applications
Quantity 6/Pk.
Dimensions (L x W) 36.4 m x 12.7 mm
Length (English) 40 yd.
Length (Metric) 36.5 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.