Learn More
Coast™ WX130 250 Lumen Dual Color LED Headlamp
Description
Includes
2 x AAA batteries, hardhat clips
Requires
2 x AAA
The WX130 is our most compact front loading headlamp. Using our C.O.B. Beam with a High and Low light outputs, this headlamp produces a diffused beam best suited for up close work. The WX130 also includes a solid and flashing red LED light feature, which help prevent night blindness.
With Coast's commitment to quality, the WX130 Headlamp is impact resistant, weather resistant and its LEDs are virtually unbreakable. The WX130 Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Weight (English) | 0.44 lb. |
| Weight (Metric) | 0.20 kg |
| Battery Type | Battery (alkaline) |
| Color | Yellow, Black |
| Height (Metric) | 21.2 cm |
| Length (Metric) | 5.7 cm |
| Material | Plastic with Fabric Strap |
| Width (Metric) | 7.5 cm |
| Product Type | Headlamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.