Learn More
Coast™ WX600 400 Lumen Wide Angle Flood LED Headlamp
Description
Includes
3 x AAA batteries, hardhat clips
Requires
3 x AAA
The WX600 Headlamp is one of our newest front loaded headlamps. Equipped with our Wide Angle Flood Beam, this headlamp is perfect for illuminating large areas with its ultra wide circular beam. A conveniently located button on the front of the headlamp allows the user to swiftly change between high, medium, and low light outputs. The headlamp comes with an IPX4 weatherproof rating and reflective safety strap, making it perfect for any rugged environment you may find yourself.
With Coast's commitment to quality, the WX600 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. TheWX600 Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.24 lb. |
| Weight (Metric) | 0.11 kg |
| Battery Type | Battery (alkalline) |
| Color | Black, Yellow |
| Height (Metric) | 21.2 cm |
| Length (Metric) | 5.7 cm |
| Material | Plastic with Fabric Strap |
| Width (Metric) | 14.2 cm |
| Product Type | Headlamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.