Learn More
Coast™ WX600R 450 Lumen Rechargeable Wide Angle Flood LED Headlamp
Description
Includes
Lithium battery pack, 3 x AAA batteries, USB charging cord, AC adapter, hardhat clips
Requires
Lithium-Ion Pack or 3 x AAA
TheWX600R Headlamp is the first rechargeable Wide Angle Flood Beam LED headlamp. The light features our Flex Charge Dual Power system. The Flex Charge feature allows for the rechargeable battery pack to be recharged inside or outside of the headlamp using a micro USB. The Dual Power allows for it to run on our custom rechargeable lithium battery pack or standard alkaline batteries. The Wide Angle Flood Beam is perfect for illuminating large areas with its ultra-wide circular beam. A conveniently located button on the front of the headlamp allows the user to swiftly change between high, medium, and low light outputs. The headlamp comes with an IPX4 weatherproof rating and reflective safety strap, making it perfect for any rugged environment you may find yourself.
With Coast's commitment to quality, the WX600R Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The WX600R Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.24 lb. |
| Weight (Metric) | 0.11 kg |
| Color | Gray and Yellow |
| Height (Metric) | 21.2 cm |
| Length (Metric) | 5.7 cm |
| Material | Plastic with Fabric Strap |
| Width (Metric) | 14.2 cm |
| Product Type | Rechargeable Headlamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.