Learn More
Kimberly-Clark Professional™ WypAll™ L40 General-Purpose Wipers
Shop All Kimberly-Clark Professional ProductsDescription
Tough, durable wipers absorb liquids, oils, and grease quickly, yet are soft and pliable enough to use on face and hands
- Ideal for surface and parts cleaning, personal cleaning, and general-purpose wiping in all manufacturing environments
- Removes soils and liquids from face and hands
- More economical than rags or shop towels
Specifications
Specifications
| Product Type | L40 General Purpose Wipes |
| Length (English) | 13 in. |
| Length (Metric) | 33 cm |
| Width (English) | 12.5 in. |
| Width (Metric) | 31.75 cm |
| Material | Double Re-crepe |
| Color | White |
| Dimensions (L x W) | 13 x 12.5 in. (33 x 31.75 cm) |
| Format | Quarterfold |
| For Use With (Application) | General-Purpose |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.