Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X80 Towels

Catalog No. 191301631 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
Red
White
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
16.8 x 12.5 in.
16.8 x 9.1 in.
Format:
BRAG™ box
POP-UP™ box
Quarterfold
Packaging Quantity:
160 Sheets/Pk.
50 Sheets/Pk.
76 Sheets/Pk.
80 Sheets/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Format Packaging Quantity
19-130-1631 Blue 16.8 x 12.5 in. BRAG™ box 160 Sheets/Pk.
19-130-3474 Red 16.8 x 9.1 in. POP-UP™ box 76 Sheets/Pk.
19-130-2379 White 16.8 x 9.1 in. POP-UP™ box 80 Sheets/Pk.
15-235-80 Red 13 x 12.5 in. (33 x 31.75 cm) Quarterfold 50 Sheets/Pk.
19-130-1652 White 16.8 x 12.5 in. BRAG™ box 160 Sheets/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-1631 Supplier Kimberly-Clark Professional™ Supplier No. 41041
Add to Cart
Add to Cart
This item is not returnable. View return policy

Absorb oil and water faster than rags or shop towels

  • Made with patented Hydroknit™ fast-absorbing material and designed to feel like cloth
  • Use for heavy-duty cleaning, wiping parts, collecting metal shavings, prepping surfaces with solvents, and scrubbing rough surfaces
  • Retain strength through harsh use, even when used with solvents
  • Choice of three colors and packaging styles

Order Info

Dispenser for 15-235-80 Quarterfold Towels is sold separately.

Specifications

Product Type Heavy-duty Wiper
Length (English) 16.8 in.
Length (Metric) 42.67 cm
Width (English) 16.8 in.
Width (Metric) 31.75 cm
Material Non-woven Polyproylene Cellulose
Color Blue
Disposable Single-use
Dimensions (L x W) 16.8 x 12.5 in.
Format BRAG™ box
For Use With (Application) General-Purpose
Packaging Quantity 160 Sheets/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.