Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

X3 Blue Industrial Grade Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227058
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-058 Medium
19-227-057 Small
19-227-059 Large
19-227-060 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-227-058 Supplier X3 Supplier No. X344100
Add to Cart
Add to Cart
This item is not returnable. View return policy

X3™ blue industrial grade nitrile gloves feature a micro-roughened finish to enhance grip capabilities. Ideal for lightweight tasks where frequent glove changes are required.

  • Constructed from lightweight 3 mil nitrile
  • Nitrile delivers puncture resistance, and a level of comfort rivaling that of latex
  • Gloves combine strength with dexterity for lightweight and delicate tasks
  • Micro-roughened finish on the surface enhances grip capabilities
  • Dependable barrier protection against cleaning solutions, paint, and a variety of common chemicals
  • Ideal for most light-industrial applications such as janitorial & sanitation, auto detailing, food service, and beauty & salon
  • Useful for short-duration tasks where frequent glove changes are required
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size Medium
Series X3
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.