Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Balance Enclosures - Tall, 8 Ft. Wide
GSA_VASDP

Enclosures protect user by keeping powders, particulates and fumes contained

$17230.00 - $20550.00

Specifications

Coating Epoxy
Material Epoxy-coated Aluminum
Dimensions (D x W x H) 23.4 x 94.8 x 31.5 in. (59.4 x 241.8 x 80 cm)
Dimensions (L x W x H) 29 x 8 x 32 in. (73.7 x 243.8 x 81.3 cm)
Height (Metric) 81.3 cm
View More Specs

Requires: FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork—all sold separately. Contact your customer service representative for more information.


Products 5
Catalog Number Mfr. No. Voltage Monitor Type Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Monitor Type Price Quantity & Availability  
10-305-187
GSA_VASDP
View Documents
Labconco™
3971830
Each for $17,230.00
Only null left
Add to Cart
 
10-305-191
SDP
View Documents
Labconco™
3971842
230 V Guardian™ 1000 digital airflow monitor
Each for $20,550.00
Only null left
Add to Cart
 
10-305-190
SDP
View Documents
Labconco™
3971841
230 V Guardian™ Jr. airflow monitor
Each for $19,030.00
Only null left
Add to Cart
 
10-305-188
SDP
View Documents
Labconco™
3971831
115 V Guardian™ Jr. airflow monitor
Each for $19,030.00
Only null left
Add to Cart
 
10-305-189
SDP
View Documents
Labconco™
3971832
115 V Guardian™ 1000 digital airflow monitor
Each for $20,550.00
Only null left
Add to Cart
 
Description

Description

With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs. Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower. Available with and without built-in airflow monitors.

  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Upper dilution air supply and sash foil; zone-perforated, pivoting rear baffle and side-entry foils
  • Glacier white and gray, dry powder powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
  • 0.25 in. thick tempered safety glass front sash, sides and top
  • Ergonomic 20° angled and hinged sash pivots upward; locks to a loading height of 27.7 in.
  • 2 × 10 in. rectangular exhaust openings with covers at the top and bottom

  • Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower
  • Available with and without built-in airflow monitors
  • Feature an external gas-assist lift and three exhaust openings on top and bottom

Guardian Jr. Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Red LED glows and audible alarm sounds when airflow is outside setpoint range
  • Powder-coated steel housing
Guardian 1000 Digital Airflow Monitor
  • Continuously monitors airflow
  • Provides digital readout of actual face velocity
  • Audible/visual alarm alerts operator when airflow is outside setpoint range
  • RS-232 communications port for connection to computer; can be configured for external input connections such as night setback or external alarm and up to three output relays
  • Powder-coated steel housing for mounting

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.

Compliance

SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.

Specifications

Specifications

Epoxy
23.4 x 94.8 x 31.5 in. (59.4 x 241.8 x 80 cm)
81.3 cm
73.7 cm
Epoxy-coated Aluminum
29 x 8 x 32 in. (73.7 x 243.8 x 81.3 cm)
29 in.
2
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.