Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Xplorer™ plus Electronic Pipette, Single Channel
GSA_VAGREENER_CHOICE

Catalog No. 14286552 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 mL
0.2 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
1 to 20 μL
10 to 200 μL
15 to 300 μL
5 to 100 μL
50 to 1000 μL
Color:
Blue
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
14-286-552 5 to 100 μL Yellow
14-286-551 0.5 to 10 μL Medium Gray
05-414-450 1 to 20 μL Light Gray
05-414-451 10 to 200 μL Yellow
14-286-553 15 to 300 μL Orange
14-286-554 50 to 1000 μL Blue
05-414-452 0.1 to 2.5 mL Red
14-286-555 0.2 to 5 mL Violet
14-286-556 0.5 to 10 mL Turquoise
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-286-552 Supplier Eppendorf™ Supplier No. 4861000716
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.

Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.

  • Multifunctional rocker: ''Up is up and down is down™'' principle
  • Easy selection of all functions with the practical selection dial
  • Operate in the language of your choice
  • Clearly arranged color display; no sub-menus; help function
  • Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
  • ON/OFF switch: Switches the pipetter off during longer periods of inactivity
  • Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
  • Programming: One-time programming of sequences for easier handling of complex processes
  • Individual fixed volume setting: Desired volume can be saved
  • Password protection: Protects programming and adjustment
  • Individual speed setting: Sets parameters to your individual working speed
  • Pipetter maintenance reminder function, based on time or frequency of use as desired
Reliably reproducible results
  • Tips always rest in the same position
  • Volume and speed precisely and reproducibly adjustable
  • Adjustable to your work environment and requirements
PhysioCare Concept™
  • Reduced weight
  • Improved ergonomics
  • Perfect balance
  • Optimally angled pipetter head
  • Improved view and high resolution display
  • Spring-loaded tip cone provides maximum tightness
Applications
  • Pipetting liquids (manual and automatic)
  • Dispensing (timed and manual)
  • Pipetting and mixing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2.5% at ±0.75 μL/30 μL, ±1% at ±1.5 μL/150 μL, ±0.6% at ±1.8 μ
Battery Type Lithium-ion
Compatible Tips 200 μL epT.I.P.S™ pipette tip
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
For Use With epT.I.P.S. Pipette Tip (200 μL)
Number of Channels 1
Product Line Xplorer Plus
Programmability Yes
Type Electronic Pipette
Volume (Metric) 5 to 100 μL
Finger Style Ergonomic
For Use With (Equipment) 200 μL epT.I.P.S™ pipette tip
Includes Multifunction rocker, spring loaded tip cone
Increments 0.1 μL
Number of Speeds 8
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.