Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ XPR Legal for Trade Precision Balance
GSA_VA

Catalog No. 01919059 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
120 g, 610 g
1200 g, 6100 g
1210 g
15,100 g
16,100 g
20,100 g
210 g
2100 g
310 g
3100 g
32,100 g
410 g
4100 g
510 g
5100 g
610 g
6100 g
64,100 g
8100 g
Model:
XPR1202S/A (SmartPan)
XPR1203S/A (SmartPan with draftshield)
XPR15002L/A (SmartPan)
XPR16001L/A
XPR20002LDR/A (SmartPan)
XPR2002S/A (SmartPan)
XPR204S/A (SmartPan)
XPR3003S/A (SmartPan with draftshied)
XPR303S/A (SmartPan with draftshield)
XPR303SN/A (SmartPan)
XPR32000L/A
XPR32001L/A
XPR4001S/A
XPR4002S/A (SmartPan)
XPR404S/A (SmartPan)
XPR5003S/A (SmartPan with draftshield)
XPR504S/A (SmartPan)
XPR6002S/A (SmartPan)
XPR6002SDR/A (SmartPan)
XPR603S/A (SmartPan with draftshield)
XPR603SDR/A (SmartPan with draftshield)
XPR603SN/A (SmartPan)
XPR603SNDR/A (SmartPan)
XPR64000L/A
XPR64001L/A
XPR8001S/A
XPR8002S/A (SmartPan)
Readability:
0.0001 g
0.001 g
0.001 g, 0.01 g
0.01 g
0.01 g, 0.1 g
0.1 g
1 g
Stabilization Time:
0.8 sec.
1 sec.
1.2 sec.
1.5 sec.
1.8 sec.
2 sec.
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability Stabilization Time
01-919-059 32,100 g XPR32000L/A 1 g 1.5 sec.
01-919-056 16,100 g XPR16001L/A 0.1 g 1.5 sec.
01-919-057 32,100 g XPR32001L/A 0.1 g 1.5 sec.
01-919-058 64,100 g XPR64001L/A 0.1 g 1.8 sec.
01-919-060 64,100 g XPR64000L/A 1 g 1.5 sec.
01-919-061 15,100 g XPR15002L/A (SmartPan) 0.01 g 1.5 sec.
01-919-062 20,100 g XPR20002LDR/A (SmartPan) 0.01 g 1.5 sec.
01-919-063 210 g XPR204S/A (SmartPan) 0.0001 g 2 sec.
01-919-064 410 g XPR404S/A (SmartPan) 0.0001 g 2 sec.
01-919-065 510 g XPR504S/A (SmartPan) 0.0001 g 2 sec.
01-919-067 310 g XPR303S/A (SmartPan with draftshield) 0.001 g 1.5 sec.
01-919-068 310 g XPR303SN/A (SmartPan) 0.001 g 1.5 sec.
01-919-069 610 g XPR603S/A (SmartPan with draftshield) 0.001 g 1.5 sec.
01-919-070 610 g XPR603SN/A (SmartPan) 0.001 g 1.5 sec.
01-919-072 120 g, 610 g XPR603SNDR/A (SmartPan) 0.001 g, 0.01 g 1.5 sec.
01-919-073 1210 g XPR1203S/A (SmartPan with draftshield) 0.001 g 1.5 sec.
01-919-074 3100 g XPR3003S/A (SmartPan with draftshied) 0.001 g 2 sec.
01-919-075 5100 g XPR5003S/A (SmartPan with draftshield) 0.001 g 2 sec.
01-919-076 1210 g XPR1202S/A (SmartPan) 0.01 g 1.2 sec.
01-919-077 2100 g XPR2002S/A (SmartPan) 0.01 g 1.2 sec.
01-919-078 4100 g XPR4002S/A (SmartPan) 0.01 g 1.2 sec.
01-919-079 6100 g XPR6002S/A (SmartPan) 0.01 g 1.2 sec.
01-919-080 1200 g, 6100 g XPR6002SDR/A (SmartPan) 0.01 g, 0.1 g 1.2 sec.
01-919-081 8100 g XPR8002S/A (SmartPan) 0.01 g 1.5 sec.
01-919-083 4100 g XPR4001S/A 0.1 g 0.8 sec.
01-919-085 8100 g XPR8001S/A 0.1 g 1 sec.
01-919-071 120 g, 610 g XPR603SDR/A (SmartPan with draftshield) 0.001 g, 0.01 g 1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 01-919-059 Supplier METTLER TOLEDO™ Supplier No. 30316488
Add to Cart
Add to Cart
Request a Quote

XPR Legal for Trade (NTEP Approved) Precision Balances deliver accurate results and support the highest requirements for data integrity and compliance.

Features:

  • LabX automatically saves all results and process information securely in a central database ensuring traceability and FDA 21 CFR part 11 compliance
  • Stability provided by the Monobloc™ weighing cell as well as rugged balance design means results are delivered fast even under challenging production environments
  • NTEP Approved
  • Large pan balances
  • 7 inch color capacitive touchscreen terminal, glove compatible
  • Storage of weighing methods (including sample series and tolerances)
  • Integrated results notepad
  • GWP Approved built-in quality assurance monitoring
  • Customizable tolerance profiles
  • MinWeigh warning function
  • Adjustment and routine test history
  • Balance ready StatusLight™
  • LevelControl: level warning with graphical leveling guide
  • Temperature and time programmable automatic adjustment (proFACT)
  • User Management, individual profiles password protected
  • Change history log
  • Easy connectivity and data export: 4 x USB, 1 x LAN, 1 x RS232
  • Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
  • Integrated label editor, alphanumeric and barcode
  • Export of process and results data to XML or Excel
  • Alibi Memory (available with legally approved models)
  • Integrated overload protection
  • Chemically resistant materials
  • Designed for easy cleaning

Warranty and Services

Yes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NTEP Approved, Legal for Trade
Connection Type 4 x USB, LAN, RS232 compatible
Capacity 32,100 g
Display Type Color Touchscreen
Readability 1 g
Material Die-cast Zinc, Die-cast Aluminum
Model XPR32000L/A
Stabilization Time 1.5 sec.
Electrical Requirements 100/240 VAC 50/60 Hz
Legal for Trade Class II

*For use with Legal for Trade / Approved Model Applications*

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.