Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Electronic Toploading Balances
- METTLER TOLEDO™ XPR Legal for Trade Precision Balance
METTLER TOLEDO™ XPR Legal for Trade Precision Balance
Catalog No. 01919063
Shop All METTLER TOLEDO Products

| Catalog No. | Capacity | Model | Readability | Stabilization Time |
|---|---|---|---|---|
| 01-919-063 | 210 g | XPR204S/A (SmartPan) | 0.0001 g | 2 sec. |
| 01-919-056 | 16,100 g | XPR16001L/A | 0.1 g | 1.5 sec. |
| 01-919-057 | 32,100 g | XPR32001L/A | 0.1 g | 1.5 sec. |
| 01-919-058 | 64,100 g | XPR64001L/A | 0.1 g | 1.8 sec. |
| 01-919-059 | 32,100 g | XPR32000L/A | 1 g | 1.5 sec. |
| 01-919-060 | 64,100 g | XPR64000L/A | 1 g | 1.5 sec. |
| 01-919-061 | 15,100 g | XPR15002L/A (SmartPan) | 0.01 g | 1.5 sec. |
| 01-919-062 | 20,100 g | XPR20002LDR/A (SmartPan) | 0.01 g | 1.5 sec. |
| 01-919-064 | 410 g | XPR404S/A (SmartPan) | 0.0001 g | 2 sec. |
| 01-919-065 | 510 g | XPR504S/A (SmartPan) | 0.0001 g | 2 sec. |
| 01-919-067 | 310 g | XPR303S/A (SmartPan with draftshield) | 0.001 g | 1.5 sec. |
| 01-919-068 | 310 g | XPR303SN/A (SmartPan) | 0.001 g | 1.5 sec. |
| 01-919-069 | 610 g | XPR603S/A (SmartPan with draftshield) | 0.001 g | 1.5 sec. |
| 01-919-070 | 610 g | XPR603SN/A (SmartPan) | 0.001 g | 1.5 sec. |
| 01-919-072 | 120 g, 610 g | XPR603SNDR/A (SmartPan) | 0.001 g, 0.01 g | 1.5 sec. |
| 01-919-073 | 1210 g | XPR1203S/A (SmartPan with draftshield) | 0.001 g | 1.5 sec. |
| 01-919-074 | 3100 g | XPR3003S/A (SmartPan with draftshied) | 0.001 g | 2 sec. |
| 01-919-075 | 5100 g | XPR5003S/A (SmartPan with draftshield) | 0.001 g | 2 sec. |
| 01-919-076 | 1210 g | XPR1202S/A (SmartPan) | 0.01 g | 1.2 sec. |
| 01-919-077 | 2100 g | XPR2002S/A (SmartPan) | 0.01 g | 1.2 sec. |
| 01-919-078 | 4100 g | XPR4002S/A (SmartPan) | 0.01 g | 1.2 sec. |
| 01-919-079 | 6100 g | XPR6002S/A (SmartPan) | 0.01 g | 1.2 sec. |
| 01-919-080 | 1200 g, 6100 g | XPR6002SDR/A (SmartPan) | 0.01 g, 0.1 g | 1.2 sec. |
| 01-919-081 | 8100 g | XPR8002S/A (SmartPan) | 0.01 g | 1.5 sec. |
| 01-919-083 | 4100 g | XPR4001S/A | 0.1 g | 0.8 sec. |
| 01-919-085 | 8100 g | XPR8001S/A | 0.1 g | 1 sec. |
| 01-919-071 | 120 g, 610 g | XPR603SDR/A (SmartPan with draftshield) | 0.001 g, 0.01 g | 1.5 sec. |
Description
Features:
- LabX automatically saves all results and process information securely in a central database ensuring traceability and FDA 21 CFR part 11 compliance
- Stability provided by the Monobloc™ weighing cell as well as rugged balance design means results are delivered fast even under challenging production environments
- NTEP Approved
- Large pan balances
- 7 inch color capacitive touchscreen terminal, glove compatible
- Storage of weighing methods (including sample series and tolerances)
- Integrated results notepad
- GWP Approved built-in quality assurance monitoring
- Customizable tolerance profiles
- MinWeigh warning function
- Adjustment and routine test history
- Balance ready StatusLight™
- LevelControl: level warning with graphical leveling guide
- Temperature and time programmable automatic adjustment (proFACT)
- User Management, individual profiles password protected
- Change history log
- Easy connectivity and data export: 4 x USB, 1 x LAN, 1 x RS232
- Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
- Integrated label editor, alphanumeric and barcode
- Export of process and results data to XML or Excel
- Alibi Memory (available with legally approved models)
- Integrated overload protection
- Chemically resistant materials
- Designed for easy cleaning
Warranty and Services
Yes
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | NTEP Approved, Legal for Trade |
| Connection Type | 4 x USB, LAN, RS232 compatible |
| Capacity | 210 g |
| Display Type | Color Touchscreen |
| Readability | 0.0001 g |
| Material | Die-cast Zinc, Die-cast Aluminum |
| Model | XPR204S/A (SmartPan) |
| Stabilization Time | 2 sec. |
| Electrical Requirements | 100/240 VAC 50/60 Hz |
| Legal for Trade | Class I |
*For use with Legal for Trade / Approved Model Applications*
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.