Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Xtra™ White Utility Cart

Catalog No. 1192687 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Product Type:
Open-sided Utility Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
11-926-87 Open-sided Utility Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-926-87 Supplier Rubbermaid™ Supplier No. FG409100OWHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large shelves of the Rubbermaind Xtra™ White Utility Cart can hold small baths, centrifuges, pH meters, and many other types of equipment.

White, three-shelf utility cart

  • Load capacity: 300 lb. (135kg)
  • Tough HDPE construction resists chips, dents, scratches, and rust
  • Easy-to-clean shelves with rounded interior corners and raised edges to keep small items from slipping off
  • Ergonomically designed handles on both cart ends
  • Quiet-rolling, nonmarking 4 in. dia. (10.2cm) casters
  • Choice of three-shelf models in three styles: open, enclosed on two ends, and enclosed on three sides (virtually a cabinet on wheels)
  • Also available in four-shelf open style

Order Info

Assembly required. No special tools needed. (L x W x H): 20 x 40.5 x 37.8 in. (51 x 103 x 96cm).

Specifications

Capacity (Metric) Shelf 45.4 kg
Capacity (English) Shelf 100 lb.
Product Type Open-sided Utility Cart
Color White
Dimensions (L x W x H) 40.62 x 20 x 37.8 in. (103.17 x 50.8 x 96.01 cm)
For Use With (Application) Used to carry large loads
Height (English) 37.8 in.
Height (Metric) 96.01 cm
Includes Open sided 3 easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling nonmarking 4 in. dia. casters
Length (English) 40.62 in.
Length (Metric) 103.17 cm
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material HDPE
No. of Shelves 3
Width (English) 20 in.
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.