Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tapes
SDP

Catalog No. 10068232
Change view
Click to view available options
Length (Metric):
0.3 m
0.6 m
1.2 m
1.8 m
2.4 m
3.1 m
3.7 m
Width (Metric):
13mm
25mm
Sensor Types:
J-Type
K-Type
Wattage:
105w
210w
310w
420w
520w
620w
830w
1045w
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Sensor Types Wattage
10-068-232 1.2 m 13mm J-Type 210w
10-068-233 1.8 m 13mm J-Type 310w
10-068-234 2.4 m 13mm J-Type 420w
10-068-235 3.1 m 13mm J-Type 520w
10-068-236 3.7 m 13mm J-Type 620w
10-068-237 0.3 m 25mm J-Type 105w
10-068-238 0.6 m 25mm J-Type 210w
10-068-239 1.2 m 25mm J-Type 420w
10-068-240 1.8 m 25mm J-Type 620w
10-068-241 2.4 m 25mm J-Type 830w
10-068-243 0.6 m 13mm K-Type 105w
10-068-242 3.1 m 25mm J-Type 1045w
10-068-244 1.2 m 13mm K-Type 210w
10-068-245 1.8 m 13mm K-Type 310w
10-068-246 2.4 m 13mm K-Type 420w
10-068-247 3.1 m 13mm K-Type 520w
10-068-248 3.7 m 13mm K-Type 620w
10-068-249 0.3 m 25mm K-Type 105w
10-068-250 0.6 m 25mm K-Type 210w
10-068-252 1.8 m 25mm K-Type 620w
10-068-251 1.2 m 25mm K-Type 420w
10-068-253 2.4 m 25mm K-Type 830w
10-068-254 3.1 m 25mm K-Type 1045w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 10-068-232 Supplier BriskHeat™ Supplier No. X2JBIH051040L

Requires

Temperature controller

Provides flexibility and durability with multi-stranded resistance wire heating element. BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tapes are available in wide variety of length and width configurations.

  • Made up of high-temperature fiberglass material with maximum exposure temperatures up to 482°C (900°F)
  • Fiberglass outer sheath provides electrical insulation for safe use with electrically conductive surfaces
  • Rapid thermal response provides accurate heat
  • Suitable for laboratory heating applications for apparatus, gas tubing, temporary heat, valves and more
  • Safe for use with glass and electrically conductive metal surfaces
  • Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
  • Requires temperature controller for safe operation
  • Built-in split-plug design easily connects to any temperature controlling device

Certifications

CE Marked

Compliance

RoHS

Specifications

Certifications/Compliance CE, RoHS, REACH
Description Separable 2-prong split-plug (NEMA 1-15)
Length (Metric) 1.2 m
Voltage 120 V
Electrical Requirements 120 V, 210 W
Length (English) 4 ft.
Model BIH
Material Fiberglass knit and braided (Outer sheath and heating element)
Power Density 8.6w/in.2 (0.013w/mm2)
Size Power leads: 610mm (24 in.)
Sensor Types J-Type
Wattage 210w
Width (English) 0.5 in.
Width (Metric) 13mm
Requires Temperature controller
Product Type BIH Heavy Insulated Heating Tapes
Temperature (Metric) 482°C
Temperature (English) 900°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.