Learn More
BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tapes

Description
Requires
Temperature controller
- Made up of high-temperature fiberglass material with maximum exposure temperatures up to 482°C (900°F)
- Fiberglass outer sheath provides electrical insulation for safe use with electrically conductive surfaces
- Rapid thermal response provides accurate heat
- Suitable for laboratory heating applications for apparatus, gas tubing, temporary heat, valves and more
- Safe for use with glass and electrically conductive metal surfaces
- Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
- Requires temperature controller for safe operation
- Built-in split-plug design easily connects to any temperature controlling device
Certifications
CE Marked
Compliance
RoHS
Specifications
Specifications
| Certifications/Compliance | CE, RoHS, REACH |
| Description | Separable 2-prong split-plug (NEMA 1-15) |
| Length (Metric) | 1.8 m |
| Voltage | 120 V |
| Electrical Requirements | 120 V, 620 W |
| Length (English) | 6 ft. |
| Model | BIH |
| Material | Fiberglass knit and braided (Outer sheath and heating element) |
| Power Density | 8.6w/in.2 (0.013w/mm2) |
| Size | Power leads: 610mm (24 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.