Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ XtremeFLEX™ BS0 Silicone Heating Tapes with X2 PID Control and J-Type Sensor
SDP

Catalog No. 10068316
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
3.1 m
3.7 m
4.3 m
4.9 m
5.5 m
6.1 m
Length (English):
2 ft.
4 ft.
6 ft.
8 ft.
10 ft.
12 ft.
14 ft.
16 ft.
18 ft.
20 ft.
Wattage:
104w
1075/1045w
156w
209w
261w
313w
418w
522w
52w
627w
731w
836w
940w
Width (Metric):
13mm
25mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English) Wattage Width (Metric)
10-068-316 1.2 m 4 ft. 104w 13mm
10-068-315 0.6 m 2 ft. 52w 13mm
10-068-317 1.8 m 6 ft. 156w 13mm
10-068-318 2.4 m 8 ft. 209w 13mm
10-068-319 3.1 m 10 ft. 261w 13mm
10-068-320 3.7 m 12 ft. 313w 13mm
10-068-321 0.6 m 2 ft. 104w 25mm
10-068-322 1.2 m 4 ft. 209w 25mm
10-068-323 1.8 m 6 ft. 313w 25mm
10-068-324 2.4 m 8 ft. 418w 25mm
10-068-325 3.1 m 10 ft. 522w 25mm
10-068-326 3.7 m 12 ft. 627w 25mm
10-068-327 4.3 m 14 ft. 731w 25mm
10-068-328 4.9 m 16 ft. 836w 25mm
10-068-329 5.5 m 18 ft. 940w 25mm
10-068-330 6.1 m 20 ft. 1075/1045w 25mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 10-068-316 Supplier BriskHeat™ Supplier No. X2JBS0051040L

Features durable and flexible multi-strand resistance wire heating element extruded in silicone rubber for moisture and chemical resistance. Bundle includes an easy-to-use X2 PID Temperature Control featuring a 3 button user interface with digital display.

Compatible with PID Temperature Controller. Has flexible design and high temperature capability.

Silicone Rubber Heating Tapes (BS0)
  • With maximum exposure temperature of up to 232°C (450°F)
  • Moisture and chemical resistant
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time provides accurate heat when needed
  • Available in wide variety of length and width configurations
  • Safe for use with glass and electrically conductive metal surfaces
  • Choice of power leads on same end or opposite ends to suit electrical needs
  • Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
X2 Benchtop PID Temperature Controller:
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

12 months

Specifications

Length (Metric) 1.2 m
Voltage 120 V
Length (English) 4 ft.
Sensor Types J-type
Wattage 104w
Width (English) 0.5 in.
Width (Metric) 13mm
Product Type Heating Tape
Temperature (Metric) 232°C
Amperage 0.867 A
Temperature (English) 1400°F
For Use With (Application) Used in laboratory heating applications for apparatus, gas tubing, temporary heat, valves
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.