Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ XtremeFLEX™ BWH Heavy Insulated Heating Tapes with X2 PID Control and J-Type Sensor
SDP

Catalog No. 10068351
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
Length (English):
2 ft.
4 ft.
6 ft.
8 ft.
Wattage:
156w
313w
470w
627w
940w
Width (Metric):
13mm
25mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English) Wattage Width (Metric)
10-068-351 0.6 m 2 ft. 313w 25mm
10-068-350 2.4 m 8 ft. 627w 13mm
10-068-349 1.8 m 6 ft. 470w 13mm
10-068-348 1.2 m 4 ft. 313w 13mm
10-068-352 1.2 m 4 ft. 627w 25mm
10-068-347 0.6 m 2 ft. 156w 13mm
10-068-353 1.8 m 6 ft. 940w 25mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-068-351 Supplier BriskHeat™ Supplier No. X2JBWH101020L

Features durable and flexible multi-strand resistance wire heating element insulated in Samox™ outer sheath for maximum exposure temperature of up to 760°C (1400°F). Bundle includes an easy-to-use X2 PID Temperature Control featuring 3 button user interface with digital display.

  • Value priced Samox™ Insulated Heating Tape with compatible PID Temperature Controller
  • High-temperature Samox Insulated Heating Tape Features:
  • High-temperature Samox heating tape with maximum exposure temperature of up to 760°C (1400°F)
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time
  • Available in wide variety of length and width configurations
  • Ideal for laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more
  • Samox outer sheath provides electrical insulation for safe for use on electrically conductive surfaces
  • Choice of power leads on same end or opposite ends to suit your electrical needs
  • Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • X2 Benchtop PID Temperature Controller:
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

12 months

Specifications

Length (Metric) 0.6 m
Voltage 120 V
Length (English) 2 ft.
Sensor Types J-type
Wattage 313w
Width (English) 1 in.
Width (Metric) 25mm
Product Type Heating Tape
Temperature (Metric) 232°C
Amperage 2.61 A
Temperature (English) 1400°F
For Use With (Application) Used in laboratory heating applications for apparatus, gas tubing, temporary heat, valves
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.