Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Y-Shaped Tubing Connector
SCI_ED

Catalog No. S80835 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Inner:
7.3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S80835 7.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80835 Supplier Eisco™ Supplier No. CH0765FPK100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of polypropylene and features a riffled end for rubber tubing

  • Y-shaped, 10 mm
  • Made of polypropylene
  • Riffled end for rubber tubing
  • Resistant to gases, acids, and solvents
  • Autoclavable
  • Long lasting
  • 100/Pk

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 7.3 mm
Material Plastic
Diameter (English) Outer 0.30 in.
Diameter (Metric) Outer 7.5 mm
For Use With Tubing
Packaging Quantity 100/Pk.
Resistance Properties Acid, Gas, and Solvent, Gas, Solvents
Sterility Non-sterile
Shape Y-shaped
Color Translucent
Product Type 3-way Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.