Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp Yeast Extract, Powder, 25 KG
SDP

Supplier:  Research Products International Corp Y2002025000.0

Encompass_Preferred

Dried yeast autolysate with a high content of amino nitrogen and water soluble B complex vitamins. Due to its low NaCl content this quality is well suited for tissue culture.

Ingredients:

Total Nitrogen (TN): ~9.8%
Amino Nitrogen (AN): ~5.1%
AN/TN Ratio: ~0.52
Sodium Chloride: ~0.3%
pH (1% Solution): ~7.0

Catalog No. 50-197-6857


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.