Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Yeast Nitrogen Base, without amino acids, without ammonium sulfate

Catalog No. p-7076521
Change view
Click to view available options
Quantity:
100 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AAH2627136 500 g
AAH2627122 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AAH2627136 Supplier Thermo Scientific Chemicals Supplier No. H2627136
Only null left
Add to Cart

Used for classifying yeasts based on carbohydrate and amino acids requirements. Recommended for use in classifying yeasts based on carbon and nitrogen requirements. Contains all essential nutrients required for the growth of yeasts except amino acids, nitrogen and carbohydrate.

Yeast Nitrogen Base without Amino Acids and Ammonium Sulfate is used for classifying yeasts based on carbohydrate and amino acids requirements. Recommended for use in classifying yeasts based on carbon and nitrogen requirements. Contains all essential nutrients required for the growth of yeasts except amino acids, nitrogen and carbohydrate. Addition of nitrogen and carbon sources is required.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Packaging Type Plastic Bottle
Quantity 500 g

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.