Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Yellow Magnetic Stir Bars
SDP

Catalog No. 01259260 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
3.2 mm
8.0 mm
12.7 mm
Length (Metric):
12.7 mm
15.9 mm
25.0 mm
38.1 mm
50.8 mm
76.2 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
01-259-260 12.7 mm 76.2 mm
01-259-240 3.2 mm 12.7 mm
01-259-241 8.0 mm 12.7 mm
01-259-242 8.0 mm 15.9 mm
01-259-243 8.0 mm 25.0 mm
01-259-244 8.0 mm 38.1 mm
01-259-259 8.0 mm 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Prop 65
Catalog No. 01-259-260 Supplier United Scientific™ Supplier No. MSBY07
Add to Cart
Add to Cart
Prop 65

Rare Earth Magnets provide excellent performance.

  • NdFeB (Neodymium) magnet for durability
  • Encapsulated in PTFE Coating for excellent chemical compatibility
  • Octagonal design with pivot ring to reduce friction
  • Autoclavable
  • Available in a variety of sizes
  • Available in red, yellow, or blue

Specifications

Length (Metric) 76.2 mm
Diameter (Metric) 12.7 mm
Coating PTFE
Color Yellow
Quantity 1 Ea.
Type Magnetic Stir Bar
Material PTFE, Neodymium
Shape Octagon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.