Learn More
Youngstown Barrel & Drum Ultra-Corner Protectors™

Description
- Hardware kit is included to make installation into any wall surface quick and easy
- Safety-yellow polyethylene maintains appearance without constant upkeep
- Dimensions: 14.6x14.3x106.7cm (5.75x5.63x42 in.)
- Weight: 3.2kg (7 lb.)
Specifications
Specifications
| Color | Yellow |
| For Use With (Application) | Stop costly damage to facility corners |
| Height (English) | 42 in. |
| Height (Metric) | 106.7 cm |
| Width (English) | 5.75 in. |
| Width (Metric) | 14.6 cm |
| Material | Polyethylene |
| Type | Ultra-corner Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.