Learn More
Youngstown Barrel & Drum Ultra-Table Top Spill Berm™

Description
- Nonabsorbing urethane design allows easy clean up
- Bends to form any shape
- Dimensions: 1220 × 25 × 19mm (4 ft. × 1 in. × 0.75 in.)
Specifications
Specifications
| Color | Red |
| Material | Urethane |
| Type | Ultra Table Top Spill Berm |
| For Use With (Application) | Laboratory, research, medical and industrial applications |
| Dimensions (L x W x H) | 4 x 1 x 0.75 in. (1.21 m x 25 x 19 mm) |
| Length (English) | 4 ft. |
| Length (Metric) | 1.21 m |
| Width (English) | 1 in. |
| Width (Metric) | 25 mm |
| Height (English) | 0.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.