Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Curb Guard Plus
SDP

Catalog No. 19171106
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-171-106 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-171-106 Supplier Youngstown Barrel & Drum Supplier No. 9248 UT

Heavy-duty foam inserts wedge securely into the inlet and withstand large amounts of rainwater.

Ultra-Curb Guard Plus Model. Protect curb inlets from sediment-laden stormwater runoff. The flow rate, when new is 456 GPM. Withstands large amounts of rainwater. Heavy-duty foam inserts wedge securely into the inlet. Polypropylene. Modular design — build to any length. Units can be quickly and easily connected to form longer lengths.

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Color Yellow
Material Polypropylene
Type Curb Guard
For Use With (Application) To prevent stormwater pollution in curb drains and inlets
Model PLUS
Packaging Quantity 1 Ea.
Shape Wedge
Dimensions (L x W x H) 4 x 4 x 36 in. (102 x 102 x 915 mm)
Length (English) 36 in.
Length (Metric) 91 cm
Width (English) 4 in.
Width (Metric) 102 mm
Height (English) 4 in.
Height (Metric) 102 mm
Depth (English) 4 in.
Depth (Metric) 102 mm
Diameter (English) 4 in.
Diameter (Metric) 102 mm
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.