Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Tanker Tourniquet™
SDP

Catalog No. 19339028
Change view
Click to view available options
Length (English):
32.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-339-028 32.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-339-028 Supplier Youngstown Barrel & Drum Supplier No. 2000 UT

Includes

Waterproof carrying case and pressure pump; eight magnets, spark-resistant assembly

Stop leaks from overturned tanker trucks, railcars and other large vessels

  • Minimize environmental damage, protect lives and save the load
  • Expand a chemical-resistant, flexible bladder to quickly stop potentially dangerous and costly spills
  • For 8.89 x 40.64cm (3.5 x 16 in.) leak
  • Available in magnetic model
  • Stainless-steel backing plate
  • EDPM sealing bladder
  • Maximum sealing area: 8.89 × 40.6cm (3.5 in. × 16 in.)

For temporary use only. Chemical compatibility guide available upon request.

For use on ferrous vessels

Specifications

Type Magnetic Tanker Tourniquet
For Use With (Application) Stop leaks from overturned tanker trucks, railcars and other large vessels, minimize environmental damage, protect lives and save the load
For Use With (Equipment) Railcars and other ferrous vessels
Includes 8 magnets spark resistant assembly, pressure pump , stainless steel backing plate, EPDM sealing bladder
Packaging Quantity 1 Ea.
Size For 8.89 x 40.64cm (3.5 x 16 in.) leak
Dimensions (L x W x H) 32.25 x 15.75 x 3.25 in.
Length (English) 32.25 in.
Length (Metric) 81.9 cm
Width (English) 15.75 in.
Width (Metric) 40 cm
Height (English) 3.25 in.
Height (Metric) 8.25 cm
Weight (English) 57.32 lb.
Weight (Metric) 26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.