Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-IBC Hard Top™
SDP

Catalog No. 19339043
Change view
Click to view available options
Capacity (English):
360 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-339-043 360 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-339-043 Supplier Youngstown Barrel & Drum Supplier No. 1161UT

All-polyethylene roll top unit provides both protection from unauthorized access as well as sun, rain and the elements, does not rust or corrode

  • Spill Pallet provides spill containment for IBCs, tanks and other large containers
  • Upper roll top door and lower swing-out doors combine to allow easy and convenient access to IBC
  • Safely stores an IBC tank with maximum dimensions of 52 × 52 × 61 in.
  • Low profile 28 in. height
  • Forkliftable and lockable
  • Helps meet new Stormwater Management Regulations - NPDES, 40 CFR 122.26
  • Meets EPA Container Storage Regulation 40 CFR 264.175
  • Uniformly distributed load is 8,500 lb.

Specifications

Certifications/Compliance SPCC, EPA, 40 CFR 264.175, NPDES, 40 CFR 122.26 (1999)
Color Yellow
Capacity (English) 360 gal.
Material Polyethylene
Type Ultra IBC Hard Top
For Use With (Application) Allow easy and convenient access to IBC
For Use With (Equipment) 52 x 52 x 61 in. IBC tanks
Includes Drain, upper roll top door and lower swing-out doors, lockable with 2-way entry system
Load Bearing Capacity (English) 8500 lb.
Load Bearing Capacity (Metric) 3855.5 kg
Dimensions (L x W x H) 64.5 x 62 x 96 in. (163.8 x 157.48 x 243.84 cm)
Length (English) 64.5 in.
Length (Metric) 163.8 cm
Width (English) 62 in.
Width (Metric) 157.48 cm
Height (English) 96 in.
Height (Metric) 243.84 cm
Weight (English) 525 lb.
Weight (Metric) 238.13 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.