Learn More
Youngstown Barrel & Drum Ultra-Hose Connector

Description
Specifications
Specifications
| Color | White |
| Material | PVC |
| Type | Hose Connector |
| For Use With (Application) | Connecting and disconnecting dewatering bags quickly and easily |
| For Use With (Equipment) | Dewatering bags |
| Includes | Quick release hose clamp |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W) | 4 x 4 in. |
| Diameter (English) | 4 in. |
| Diameter (Metric) | 10.16 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.