Learn More
Youngstown Barrel & Drum Ultra-Paint Waste Collection Center™

Description
- Large 70-gallon sump contains a 55-gallon drum (not included) to hold washout until it can be disposed of properly
- All-polyethylene construction will not rust or corrode
- Lockable, roll-top door helps prevent unauthorized access
- Drum top funnel (included) provides large target for bucket of washout and allows containers to be left upside down to drain completely
- Outside dimensions: 91.44×91.44×167.64cm (36 in.×36 in.×66 in.)
- Weight: 32.66kg (72 lb.)
- Load Capacity: 362.87kg (800 lb.)
- Containment Capacity: 264.98L (70 gal.)
Compliance
Helps comply with NPDES, 40 CFR 122.26 (1999) when used as a best management practice in storm water pollution prevention plans
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26 (1999) |
| Capacity (English) | 70 gal. |
| Material | Polyethylene |
| Type | Ultra Paint Waste Collection Center |
| For Use With (Application) | Bucket of washout and allows containers to be left upside down to drain completely |
| Load Bearing Capacity (English) | 800 lb. |
| Load Bearing Capacity (Metric) | 362.8 kg |
| Length (English) | 36 in. |
| Width (English) | 36 in. |
| Height (English) | 66 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.