Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Pallet; Accessories: Sump
SDP

Catalog No. 191304987
Change view
Click to view available options
Capacity (English):
400 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-4987 400 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-4987 Supplier Youngstown Barrel & Drum Supplier No. 1059 UT

Replacement Sump.

Ultra-Spill Pallet Sump; Accessories. Uniformly Distributed Loads 1,000 lbs.

Specifications

Certifications/Compliance SPCC, EPA
Color Yellow
Capacity (English) 400 gal.
Capacity (Metric) 1514.1 L
Material LDPE
Type Sump
For Use With (Application) replacement
For Use With (Equipment) IBC spill containment pallet
Includes Sump Only
Model IBC spill containment pallet
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 58.75 x 58.75 x 33 in.
Length (English) 58.75 in.
Length (Metric) 149.2 cm
Width (English) 58.75 in.
Width (Metric) 149.2 cm
Height (English) 33 in.
Height (Metric) 83.82 cm
Diameter (English) 58.75 in.
Diameter (Metric) 149.2 cm
Weight (English) 165 lb.
Weight (Metric) 74.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.