Learn More
Youngstown Barrel & Drum Ultra-Containment Berms™, Collapsible Wall Model

Description
Rugged design easily contains small and large spills
- Heavy-duty copolymer 2000 construction with durable PVC sidewall assemblies for sidewall support
- Raise or lower the sidewalls in seconds; simply swivel the feet of the PVC supports—vehicles and equipment can then roll over top the collapsed wall for convenient entry and exit
- Fold up easily for compact storage and transport
- Height: 12 in. (30.5cm)
Compliance
Meet EPA Containment Storage Regulation 40CFR264.175 with Collapsible Wall Model Containment Berm.
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Black |
| Capacity (English) | 7405 gal. |
| Capacity (Metric) | 28,028 L |
| Material | Copolymer 2000 |
| Type | Collapsible Wall Containment Berm |
| Weight (English) | 420 lb. |
| Weight (Metric) | 191 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.