Learn More
Youngstown Barrel & Drum Ultra-Hard Top P4 Plus™ Containment Unit

Description
- Unique “dual-closure” offers easy access from either side
- “Roll-top” covers easily lift from waist height to access drum tops
- Low-profile (8.75 in.) containment pallet positions drums at a safe, convenient level to pour wastes; with drain
- Forklift compatible and lockable, with an all-polyethylene construction that will not rust or corrode
- Optional loading ramp (cat. no. 19-130-4953) available; stores inside of containment ramp when not in use
Order Info
Uniformly distributed load: 9000 lb. (4082kg); Containment capacity: 75 gal. (284L); Weight: 440 lb. (200kg); Dimensions: 64.5L x 62W x 79H in. (164 x 157.5 x 201cm).
Compliance
Meets EPA Containment Storage Regulation 40CFR264.175. Helps meet Stormwater Management Regulations NPDES 40CFR122.26 (1999).
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175 |
| Material | Polyethylene |
| Type | Multi-drum Containment |
| For Use With (Application) | Safely storing four drums outdoors |
| Load Bearing Capacity (English) | 9000 lb. |
| Load Bearing Capacity (Metric) | 4082 kg |
| Weight (English) | 440 lb. |
| Weight (Metric) | 200 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.