Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Accessory Parts for Open-Head Steel and Plastic Drums
SDP

Catalog No. 189992162
Change view
Click to view available options
Product Type:
Drum Lid (2 x 0.75 in. Fitting)
Drum Lid (Plain)
Lever Lock Ring
Ring and Bolt Set, Closure
Material:
Steel
Steel (12 ga)
Steel (18 ga)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material
18-999-2162 Drum Lid (2 x 0.75 in. Fitting) Steel (18 ga)
18-999-2152 Ring and Bolt Set, Closure Steel (12 ga)
18-999-2156 Lever Lock Ring Steel
18-999-2161 Drum Lid (Plain) Steel (18 ga)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-2162 Supplier Youngstown Barrel & Drum Supplier No. 2625

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

55 gallon steel bolt ring.

Accessory Parts for Open-Head Steel and Plastic Drums. New Steel Bolt Ring 55 Gal 12Ga Drop Forged Lug.

Specifications

Product Type Drum Lid (2 x 0.75 in. Fitting)
Capacity (Metric) 208 L
Color Black
For Use With (Equipment) 55 gal. Open Head Steel and Plastic Drums
Material Steel (18 ga)
Includes 2 Bungs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.