Learn More
Youngstown Barrel & Drum Bungs for Tight-Head Steel and Plastic Drums

Description
Bungs for Tight-Head Steel and Plastic Drums. New Plastic Bung 2 in. Buttress Thread w/ 3/4 in. knockout.
Specifications
Specifications
| Product Type | Bung |
| Description | Buttress Thread with 3/4 in. Knockout |
| Color | White |
| For Use With (Equipment) | 15, 30, 55 gal. Plastic Drums |
| Material | Plastic |
| Includes | Poly Buttress Thread, 0.75 in. Knockout |
| Shape | Round |
| Weight (English) | 0.08 lb. |
| Weight (Metric) | 0.03628739 Kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.