Learn More
Youngstown Barrel & Drum Containment Berm Ground Tarps

Description
Specifications
Specifications
| Color | Black |
| Material | Polyester-blended PVC |
| Type | Ground Tarp |
| For Use With (Application) | Protect the berm materials from punctures, tears and cuts that might occur from stones, glass, and other debris |
| For Use With (Equipment) | 15 x 50 ft. Ultra-containment berm |
| Model | Ground Tarp |
| Packaging Quantity | 1 Ea. |
| Shape | Rectangular |
| Dimensions (L x W) | 70 x 19 ft. (21.3 x 5.79 m) |
| Length (English) | 70 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.