Learn More
Youngstown Barrel & Drum Extender Kits for Ultra-Hard Top Plus Model Spill Pallets™

Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, 40 CFR 122.26, SPCC |
| Capacity (English) | 9000 lb. |
| Capacity (Metric) | 4082 kg |
| Type | Extender Kit |
| For Use With (Application) | Provide for the addition of another compartment to outdoor ultra-modular IBC spill pallets |
| For Use With (Equipment) | 4-drum Ultra-hard top™ plus spill pallet |
| Includes | Drain |
| Weight (English) | 375 lb. |
| Weight (Metric) | 170 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.