Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Modular IBC Spill Pallets, Outdoor: Accessories
SDP

Catalog No. 191600132
Change view
Click to view available options
Type:
Bulkhead Fitting
Expansion Tank
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-160-0132 Expansion Tank
19-160-0134 Bulkhead Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-160-0132 Supplier Youngstown Barrel & Drum Supplier No. 1124 UT

The Expansion Tank has a 65 gallon containment capacity if more containment capacity is needed.

Expansion Tank Only for the Modular IBC Spill Pallet; Outdoor Model. Each tank has a 65 gallon containment capacity. 61 in. x 31 in. x 12½ in..

Specifications

Certifications/Compliance Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175.
Color Yellow
Capacity (English) 65 gal.
Capacity (Metric) 247 L
Material Polyethylene
Type Expansion Tank
For Use With (Application) Increase containment capacity
For Use With (Equipment) Indoor and outdoor ultra modular IBC spill pallets
Model Modular
Packaging Quantity 1 Ea.
Shape Rectangular
Dimensions (L x W x H) 61 x 31 x 12.5 in. (154.94 x 78.74 x 31.75 cm)
Length (English) 61 in.
Length (Metric) 154.94 cm
Width (English) 31 in.
Width (Metric) 78.74 cm
Height (English) 12.5 in.
Height (Metric) 31.75 cm
Depth (English) 12.5 in.
Depth (Metric) 31.75 cm
Weight (English) 30 lb.
Weight (Metric) 13.61 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.