Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Modular IBC Spill Pallets, Outdoor: Accessories
SDP

Catalog No. 191600134
Change view
Click to view available options
Type:
Bulkhead Fitting
Expansion Tank
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-160-0134 Bulkhead Fitting
19-160-0132 Expansion Tank
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-160-0134 Supplier Youngstown Barrel & Drum Supplier No. 1117 UT

The Expansion Tank has a 65 gallon containment capacity if more containment capacity is needed.

1¼ in. Bulkhead Fittings 2 per pack. Must use to connect an expansion kit to a spill pallet.

Specifications

Color Black
Material Polyethylene
Type Bulkhead Fitting
For Use With (Application) Connect pallets and are opens so that when one pallet gets filled , the contents will carry over into the next
For Use With (Equipment) Indoor and outdoor ultra modular IBC spill pallets
Packaging Quantity 2/Cs.
Shape Rectangular
Dimensions (L x W x H) 3 x 3 x 3 in.
Diameter (English) 2 in.
Diameter (Metric) 5.02 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.