Learn More
Youngstown Barrel & Drum Modular IBC Spill Pallets, Outdoor

Description
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA 40 CFR 264.175, 265.177, NPDES and BMP. Helps meet Stormwater Management Regulations - NPDES, 40 CFR 122.26 (1999). |
| Color | Yellow |
| Capacity (English) | 365 gal. |
| Capacity (Metric) | 1381.68 L |
| Material | Polyethylene |
| Type | 4-Tank Outdoor Ultra-Modular IBC Spill Pallet |
| For Use With (Application) | Allow convenient loading and unloading of IBC tanks |
| Holds | 1 IBC tank per extender kit |
| Includes | Roll top enclosures, swing-out doors, lockable compartments |
| Load Bearing Capacity (English) | 9000 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.