Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Modular IBC Spill Pallets, Outdoor
SDP

Catalog No. 191600131
Change view
Click to view available options
Capacity (English):
280 gal.
355 gal.
365 gal.
375 gal.
Dimensions (L x W x H):
126 x 93 x 79 in.
188 x 93 x 79 in.
250 x 93 x 79 in.
312 x 62 x 79 in.
Type:
4-Tank Outdoor Ultra-Modular IBC Spill Pallet
Modular IBC Spill Pallet
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H) Type
19-160-0131 375 gal. 312 x 62 x 79 in. Modular IBC Spill Pallet
19-160-0128 280 gal. 126 x 93 x 79 in. Modular IBC Spill Pallet
19-160-0130 365 gal. 250 x 93 x 79 in. 4-Tank Outdoor Ultra-Modular IBC Spill Pallet
19-160-0129 355 gal. 188 x 93 x 79 in. Modular IBC Spill Pallet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-160-0131 Supplier Youngstown Barrel & Drum Supplier No. 1168 UT

This is a Heavy-Duty pallet that withstands 9,000 lbs UDL per pallet. Flow-throughbulkhead fittings (1.25-inch diameter) are used to connect Spill Pallets and Expansion Tanks together so they borrow containment capacity from adjacent spill pallets and Expansion Tanks.

Modular IBC Spill Pallets - 5-Tank Outdoor Model. Each IBC tank sits on a heavy-duty spill pallet with a weight capacity of 9,000 lbs UDL per pallet. 312 in. x 93 in. x 79 in. 375 gallon containment capacity. Roll-yop closure keeps the rain and elements off the IBC's. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175. Helps meet Stormwater Management Regulations - NPDES, 40 CFR 122.26 (1999). Considered a “Best Management Practice” (BMP) for providing effective stormwater management.

Specifications

Certifications/Compliance SPCC, EPA 40 CFR 264.175, 265.177, NPDES and BMP. Helps meet Stormwater Management Regulations - NPDES, 40 CFR 122.26 (1999).
Color Yellow
Capacity (English) 375 gal.
Capacity (Metric) 1419.53 L
Material Polyethylene
Type Modular IBC Spill Pallet
For Use With (Application) Allow convenient loading and unloading of IBC tanks
Holds 1 IBC tank per extender kit
Includes Roll top enclosures, swing-out doors, lockable compartments
Load Bearing Capacity (English) 9000 lb.
Load Bearing Capacity (Metric) 4083 kg
Model Modular IBC Spill Pallet
Packaging Quantity 1 Ea.
Resistant Rust, Corrosion
Shape Rectangular
Dimensions (L x W x H) 312 x 62 x 79 in.
Length (English) 312 in.
Length (Metric) 792.48 cm
Width (English) 62 in.
Width (Metric) 157.48 cm
Height (English) 79 in.
Height (Metric) 200.66 cm
Weight (English) 1948 lb.
Weight (Metric) 884.0 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.