Learn More
Youngstown Barrel & Drum Modular IBC Spill Pallets™

Description
Includes
Bulkhead fittings to connect spill pallets and/or 246.1L (65 gal.) expansion tanks
Requires
Assembly Kit (Cat. No. 19-160-0133): Includes hole saw, arbor and set of (2) Tightening Tools
- Utilizes patented UltraTech™ cross of life system to ensure polyethylene sidewalls don't buckle
- Uniformly Distributed Load (UDL) capacity of 4082.3kg (9000 lbs.)
- Each of the low-profile IBC (Intermediate Bulk Container) spill pallets has a containment capacity of 283.9L (75 gal.)
- 100 percent polyethylene construction has no metal parts, eliminating rust and corrosion
- Excellent chemical resistance to a broad range of chemicals including acids, solvents and oils
- Comes in 2-, 3-, 4- and 5-tank spill pallets
Components may be purchased separately to allow users to “build-your-own” configurations for indoor models. Once five (5) or more spill pallets are connected together, the total containment capacity is 375 gallons minimum and does not require use of an Expansion Tank to meet the spill containment regulations.
Compliance
Meet newly revised SPCC (Spill Prevention, Control and Countermeasures) Regulations, EPA Container Storage Regulation 40 CFR 264.175, 264.177(c) and 265.177(c)
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Yellow |
| Capacity (English) | 280 gal. |
| Capacity (Metric) | 1059.92 L |
| Material | Polyethylene |
| Type | 2-Tank Indoor Ultra-Modular IBC Spill Pallet |
| For Use With (Application) | Connect spill pallets together, allowing spills to be channeled throughout the containment system |
| Dimensions (L x W x H) | 186 x 62 x 8.75 in. (472.44 x 157.48 x 22.22 cm) |
| Length (English) | 186 in. |
| Length (Metric) | 472.44 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.