Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Modular IBC Spill Pallets™
SDP

Catalog No. 191600125
Change view
Click to view available options
Capacity (English):
280 gal.
355 gal.
365 gal.
Length (English):
186 in.
248 in.
279 in.
310 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English)
19-160-0125 355 gal. 248 in.
19-160-0124 280 gal. 186 in.
19-160-0126 365 gal. 279 in.
19-160-0127 365 gal. 310 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-160-0125 Supplier Youngstown Barrel & Drum Supplier No. 1126 UT

Includes

Bulkhead fittings to connect spill pallets and/or 246.1L (65 gal.) expansion tanks

Requires

Assembly Kit (Cat. No. 19-160-0133): Includes hole saw, arbor and set of (2) Tightening Tools

Low-cost, customizable indoor spill containment for multiple IBC tanks

  • Utilizes patented UltraTech™ cross of life system to ensure polyethylene sidewalls don't buckle
  • Uniformly Distributed Load (UDL) capacity of 4082.3kg (9000 lbs.)
  • Each of the low-profile IBC (Intermediate Bulk Container) spill pallets has a containment capacity of 283.9L (75 gal.)
  • 100 percent polyethylene construction has no metal parts, eliminating rust and corrosion
  • Excellent chemical resistance to a broad range of chemicals including acids, solvents and oils
  • Comes in 2-, 3-, 4- and 5-tank spill pallets

Components may be purchased separately to allow users to “build-your-own” configurations for indoor models. Once five (5) or more spill pallets are connected together, the total containment capacity is 375 gallons minimum and does not require use of an Expansion Tank to meet the spill containment regulations.

Compliance

Meet newly revised SPCC (Spill Prevention, Control and Countermeasures) Regulations, EPA Container Storage Regulation 40 CFR 264.175, 264.177(c) and 265.177(c)

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Yellow
Capacity (English) 355 gal.
Capacity (Metric) 1343.82 L
Material Polyethylene
Type 3-Tank Indoor Ultra-Modular IBC Spill Pallet
For Use With (Application) Connect spill pallets together, allowing spills to be channeled throughout the containment system
Dimensions (L x W x H) 248 x 62 x 8.75 in. (629.92 x 157.48 x 22.22 cm)
Length (English) 248 in.
Length (Metric) 629.92 cm
Width (English) 62 in.
Width (Metric) 157.48 cm
Height (English) 8.75 in.
Height (Metric) 22.22 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.