Learn More
Youngstown Barrel & Drum Oil and Debris Blocker

Description
- Water is forced through the bottom of the unit, leaving pollution floating or sinking
- Will not corrode
- Easily installed
Compliance
- NPDES
- 40 CFR 122.26 (1999)
- TMDL
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
| Design | Center opening |
| Material | Polyethylene |
| Type | Ultra Oil and Debris Blocker |
| For Use With (Application) | Stop pollutants before they can reach stormwater outflow |
| For Use With (Equipment) | Installed in stormwater outflows |
| Dimensions (L x W x H) | 14 x 5.5 x 16 in. |
| Length (English) | 14 in. |
| Length (Metric) | 35.6 cm |
| Width (English) | 5.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.