Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Oil and Debris Blocker
SDP

Catalog No. 19171118
Change view
Click to view available options
Weight (English):
2 lb.
3 lb.
4 lb.
6 lb.
7 lb.
Dimensions (L x W x H):
10 x 9.5 x 12 in.
12 x 11 x 12 in.
12 x 4.5 x 14 in.
14 x 5.5 x 16 in.
16.37 x 6.5 x 18 in.
Type:
Adapter for Ultra Oil and Debris Blocker
Ultra Oil and Debris Blocker
Design:
Center opening
Left opening
Right opening
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Dimensions (L x W x H) Type Design
19-171-118 6 lb. 14 x 5.5 x 16 in. Ultra Oil and Debris Blocker Left opening
19-171-115 4 lb. 12 x 4.5 x 14 in. Ultra Oil and Debris Blocker Center opening
19-171-116 6 lb. 14 x 5.5 x 16 in. Ultra Oil and Debris Blocker Right opening
19-171-117 6 lb. 14 x 5.5 x 16 in. Ultra Oil and Debris Blocker Center opening
19-171-119 7 lb. 16.37 x 6.5 x 18 in. Ultra Oil and Debris Blocker Center opening
19-171-122 3 lb. 12 x 11 x 12 in. Adapter for Ultra Oil and Debris Blocker -
19-171-121 2 lb. 10 x 9.5 x 12 in. Adapter for Ultra Oil and Debris Blocker -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-171-118 Supplier Youngstown Barrel & Drum Supplier No. 9383 UT

Blocker prevents pollutants from leaving the storm drain

  • Water is forced through the bottom of the unit, leaving pollution floating or sinking
  • Will not corrode
  • Easily installed

Compliance

  • NPDES
  • 40 CFR 122.26 (1999)
  • TMDL

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Design Left opening
Material Polyethylene
Type Ultra Oil and Debris Blocker
For Use With (Application) Stop pollutants before they can reach stormwater outflow
For Use With (Equipment) Installed in stormwater outflows
Dimensions (L x W x H) 14 x 5.5 x 16 in.
Length (English) 14 in.
Length (Metric) 35.6 cm
Width (English) 5.5 in.
Width (Metric) 14 cm
Height (English) 16 in.
Height (Metric) 40.7 cm
Weight (English) 6 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.